Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gn7233-Ni-60-L-Mt Multiple-Joint Hinge

  • Mfr # 7233-NI-60-L-MT

  • Zoro # G911289058


product price: $135.33
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel 304
Length
169mm
Features
Left-hand assembly angle bracket
Width
130mm
Primary Application
Multiple-joint hinges GN 7233 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 120°, allowing for easy accessibility and making them suitable for use with medium-thick door leaves.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7233-NI-60-L-MT
Zoro #
G911289058
UPC #
-
Country of Origin
Germany

Dimensions

Length
169mm
Width
130mm
Bore Dia.
8.5 mm

Details

Material
Stainless steel 304
Features
Left-hand assembly angle bracket
Primary Application
Multiple-joint hinges GN 7233 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 120°, allowing for easy accessibility and making them suitable for use with medium-thick door leaves.
Finish
Matte, tumbled finish
Mounting Distance
36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.