
Gn7233-Ni-60-R-Mt Multiple-Joint Hinge
Mfr # 7233-NI-60-R-MT
Zoro # G011289248
product price: $135.33
/ea
Free Shipping & Returns
Key Features
Material
Stainless steel 304
Length
169mm
Features
Right-hand assembly angle bracket
Width
130mm
Finish
Matte, tumbled finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7233-NI-60-R-MT
Zoro #
G011289248
UPC #
-
Country of Origin
Germany
Dimensions
Length
169mm
Width
130mm
Bore Dia.
8.5 mm
Details
Material
Stainless steel 304
Features
Right-hand assembly angle bracket
Finish
Matte, tumbled finish
Primary Application
Multiple-joint hinges GN 7233 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 120°, allowing for easy accessibility and making them suitable for use with medium-thick door leaves.
Mounting Distance
36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.