GN7247.2-NI-60-1-MT SPACER PLATE

  • Mfr # 7247.2-NI-60-1-MT

  • Zoro # G415705511


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Primary Fastener Center to Center Distance
46 mm
Spacer Hole Nominal Width
8 mm
Positioning Pin Hole Center to Center Distance
28 mm
Plate Thickness
1 mm
Positioning Pin Hole Diameter
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7247.2-NI-60-1-MT
Zoro #
G415705511
UPC #
664423617322
Country of Origin
Germany

Dimensions

Spacer Hole Nominal Width
8 mm
Plate Thickness
1 mm
Positioning Pin Hole Diameter
4.2 mm
Spacer Hole Diameter
6.5 mm

Details

Item
Spacer Plate
Primary Fastener Center to Center Distance
46 mm
Positioning Pin Hole Center to Center Distance
28 mm

Description

GN7247.2-NI-60-1-MT SPACER PLATE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.