GN7247.6-NI-75-20-MT SPACER PLATE

  • Mfr # 7247.6-NI-75-20-MT

  • Zoro # G115705507


product price:  $21.39
/ea

Key Features

Plate Thickness
4 mm
Positioning Pin Hole Diameter
4 mm
Primary Fastener Center to Center Distance
61 mm
Stud Length
16 mm
Spacer Hole Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7247.6-NI-75-20-MT
Zoro #
G115705507
UPC #
664423617391
Country of Origin
Germany

Dimensions

Plate Thickness
4 mm
Positioning Pin Hole Diameter
4 mm
Stud Length
16 mm
Spacer Hole Diameter
6 mm

Details

Item
Mounting Plate
Primary Fastener Center to Center Distance
61 mm
Positioning Pin Hole Center to Center Distance
40 mm

Description

GN7247.6-NI-75-20-MT SPACER PLATE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.