Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN726.1-27-B6-S-1 Knurled Control Knob

  • Mfr # 6MF57/S1

  • Zoro # G4641159


product price: $19.35
/ea

Key Features

Color
Black
Diameter
1.06 in
Finish
Anodized
Material
Aluminum
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MF57/S1
Zoro #
G4641159
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.06 in

Details

Color
Black
Finish
Anodized
Material
Aluminum
Includes
Set Screw
Bore
6 mm
Item
Control Knob
Cover Material
Plastic
Set Screw Material
Stainless Steel
Cover Color
Gray
Nut Material
Brass

Description

The light gray cover disk makes these control knobs GN 726.1 an aesthetically appealing choice. The cover is held in place by firmly pushing it into the recess. It can be removed by inserting a screw driver into the slot provided. The collet type provides a simple way of positioning and locking the control knob to the shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.