Shop J.W. WINCO
See all product information
Create Account
GN730-90-M6-BL Grip Handle Aluminum
- Mfr # 730-110-BL
- Zoro # G4681217
product price:Â
$
10.19
/ea
Key Features
Length
4.33 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 730-110-BL
- Zoro #
- G4681217
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Plain
- Item
- Handle
Dimensions
- Length
- 4.33 in
Description
GN 730 ledge handles are used on doors, guards and hatches on machines, as well as on drawers and pull-out units. They are attached from the back side via the mounting threads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.