Zoro Homepage

GN730-90-M6-SW Grip Handle Aluminum

  • Mfr # 730-110-SW

  • Zoro # G4677577


product price: $11.45
/ea

Key Features

Length
4.33 in
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-110-SW
Zoro #
G4677577
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.33 in

Details

Color
Black
Finish
Powder Coated
Item
Handle

Description

GN 730 ledge handles are used on doors, guards and hatches on machines, as well as on drawers and pull-out units. They are attached from the back side via the mounting threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.