Shop J.W. WINCO
See all product information
Create Account
GN743-14-G1/2-B Oil Sight Glass
- Mfr # 743-14-G1/2-B
- Zoro # G4717556
product price:Â
$
10.79
/ea
Key Features
Body Material
Aluminum
Features
Technopolymer Reflector
Window Dia.
0.55 in
Sight Glass Type
Natural Glass
Overall Dia.
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743-14-G1/2-B
- Zoro #
- G4717556
- UPC #
- -
- Country of Origin
- Germany
- Body Material
- Aluminum
- Features
- Technopolymer Reflector
- Sight Glass Type
- Natural Glass
- Seal Material
- NBR Rubber
Dimensions
- Window Dia.
- 0.55 in
- Overall Dia.
- 1.02 in
- Thread Length
- 0.33 in
- Head Height
- 0.3 in
- Thread Size
- G1/2
Description
GN 743 Fluid level sight glasses offers a variety of features such as genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.