GN743.1-18-G3/4-B Oil Sight Glass Aluminum

  • Mfr # 743.1-18-G3/4-B

  • Zoro # G4721826


product price:  $22.15
/ea

Key Features

Body Material
Aluminum
Finish
Matte, Shot Blasted
Features
Technopolymer Reflector
Thread Size
G3/4
Sight Glass Type
ESG Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743.1-18-G3/4-B
Zoro #
G4721826
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
G3/4
Thread Length
0.35 in
Window Dia.
0.71 in
Head Height
0.31 in
Overall Dia.
1.26 in

Details

Body Material
Aluminum
Finish
Matte, Shot Blasted
Features
Technopolymer Reflector
Sight Glass Type
ESG Glass
Seal Material
FPM Rubber

Description

Fluid level sight glasses GN 743.1 can be used on pressurized oil tanks. Made of genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.