Shop J.W. WINCO
See all product information
Create Account
GN743.1-32-M40X1.5-B Oil Sight Glass Aluminum
- Mfr # 743.1-32-M40X1.5-B
- Zoro # G4722359
product price:Â
$
28.35
/ea
Key Features
Sight Dia.
1.26 in
Reflector
No
Thread Size
M40-1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743.1-32-M40X1.5-B
- Zoro #
- G4722359
- UPC #
- -
- Country of Origin
- Germany
- Item
- Sight Glass
- Reflector
- No
Dimensions
- Sight Dia.
- 1.26 in
- Thread Size
- M40-1.5
Description
Fluid level sight glasses GN 743.1 can be used on pressurized oil tanks. Made of genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.