GN743.5-18-G3/4-A Oil Sight Glass

  • Mfr # 743.5-18-G3/4-A

  • Zoro # G4665774


product price: $40.55
/ea

Key Features

Body Material
Stainless Steel
Sight Dia.
0.71 in
Thread Size
G 3/4
Circlip Material
Stainless Steel
Reflector
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743.5-18-G3/4-A
Zoro #
G4665774
UPC #
-
Country of Origin
Germany

Dimensions

Sight Dia.
0.71 in
Thread Size
G 3/4

Details

Item
Sight Glass
Body Material
Stainless Steel
Circlip Material
Stainless Steel
Reflector
Yes

Description

GN 743.5 Fluid level sight glasses feature genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. Outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. Fluid level sight glasses GN 743.5 can be used on pressurized oil tanks. Also, these fluid level site glasses are suitable for applications with subpressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.