Zoro Homepage

GN743.8-24-1-NPT-B Oil SIght Glass

  • Mfr # 1PSMI

  • Zoro # G4722325


product price: $32.65
/ea

Key Features

Body Material
Brass
Sight Dia.
0.94 in
Reflector
No
Thread Size
1" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PSMI
Zoro #
G4722325
UPC #
-
Country of Origin
Germany

Dimensions

Sight Dia.
0.94 in
Thread Size
1" NPT

Details

Item
Sight Glass
Body Material
Brass
Reflector
No

Description

The conical thread of GN 743.8 fluid level sight glasses makes a metallic seal possible. When the male thread is tightened, it wedges itself within the appropriate female thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.