Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN750-50-B16-M Control Lever Steel

  • Mfr # 16MA91/M

  • Zoro # G4629170


product price: $42.99
/ea

Key Features

Length
130 mm
Diameter
Head: 1.97 in; Shaft: 11 mm
Material
Steel
Height
63 mm
Finish
Blackened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MA91/M
Zoro #
G4629170
UPC #
-
Country of Origin
Germany

Dimensions

Length
130 mm
Diameter
Head: 1.97 in; Shaft: 11 mm
Height
63 mm
Bore Dia.
0.63 in
Handle Dia.
23 mm

Details

Material
Steel
Finish
Blackened
Handle
Duroplast
Cover Color
Gray
Item
Control Lever
Handle Type
Cylindrical
Cover Material
Plastic

Description

The cylindrical shape of the hub together with the light gray cover give these GN 750 control levers a pleasent appearance. The cover hides fasteners and provides a printing area for any symbols or logos. On assembly, the cover is pushed in by hand and can be removed with a screwdriver via a slot in the cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.