Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN798.3-KT-16 Retractable Handle

  • Mfr # 5NJ85

  • Zoro # G4642175


product price: $25.59
/ea

Key Features

Diameter
0.63 in
Material
Plastic
Handle
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NJ85
Zoro #
G4642175
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
0.63 in

Details

Material
Plastic
Handle
Polyamide
Item
Handle

Description

GN 798.3 stepped retractable handles are noted for their modern design, and the stepped shape provides the operator with a better grip. Retractable handles are suitable when the handle must be withdrawn during automatic operations. The handle is pulled out of its taper seating in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.