Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN798.7-KT-22 Safety Retractable Handle

  • Mfr # 798.7-KT-22

  • Zoro # G4662396


product price: $44.99
/ea

Key Features

Diameter
0.87 in
Material
Plastic
Handle
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798.7-KT-22
Zoro #
G4662396
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.87 in

Details

Material
Plastic
Handle
Polyamide
Item
Handle

Description

GN 798.7 stepped safety retractable handles are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position, it has to be pulled up 90° from its retracted position against a torsion spring to a stop, and then it is pushed against spring pressure into its hold position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.