Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN802-M8-83 Spindle Assembly Steel

  • Mfr # 802-M8-83

  • Zoro # G4604847


product price: $8.49
/ea

Key Features

Length
3.27 in
Finish
Black Oxide, Zinc plated
Thread Size
M8
Hex Nut Material
Steel
Pad Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-M8-83
Zoro #
G4604847
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.27 in
Thread Size
M8
Pad Dia.
0.63 in
Nut Length
0.27 in

Details

Finish
Black Oxide, Zinc plated
Hex Nut Material
Steel
Thrust Pad Material
Steel
Grub Screw Material
Steel

Description

GN 802 spindle assemblies with swivel thrust pad are primarily used with toggle clamps. A snap ring between the screw and thrust pad provides a fast and simple connection. Thrust pad can be disassembled from screw. The hexagon nuts are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.