Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN806-15-A Protective Cap

  • Mfr # 806-15-A

  • Zoro # G4672826


product price: $1.79
/ea
Sold in multiples of 7 for $12.53

Key Features

Diameter
0.59 in
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806-15-A
Zoro #
G4672826
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
0.59 in

Details

Item
Screw Cap
Material
Neoprene

Description

GN 806 soft protective caps can be used with hex head cap screws. This tapped insert type allows for expanded applications requiring, for example, extra long threaded pins. A typical application is their use in conjunction with toggle clamps as stopper bolts or clamping units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.