Zoro Homepage

GN807-M4-23-A Spindle Assembly Steel

  • Mfr # 807-M4-23-A

  • Zoro # G4634770


product price: $1.85
/ea
Sold in multiples of 7 for $12.95

Key Features

Length
0.91 in
Finish
Zinc plated
Thread Size
M4
Nut Length
0.13 in
Head Length
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-M4-23-A
Zoro #
G4634770
UPC #
-
Country of Origin
China

Dimensions

Length
0.91 in
Thread Size
M4
Nut Length
0.13 in
Head Length
0.12 in
Head Dia.
0.43 in

Details

Finish
Zinc plated
Hex Nut Material
Steel

Description

GN 807 spindle assemblies are primarily used with toggle clamps. The flexible protective cap can be inserted easily over the hex screw head. The hexagon nuts are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.