Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN810.1-130-BC Vertical Toggle Clamp

  • Mfr # 810.1-130-BC

  • Zoro # G4693458


product price: $24.35
/ea

Key Features

Thread Size
M6
Finish
Zinc plated
Overall Length
3.35 in
Overall Height
6.14 in
Holding Force
1050 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.1-130-BC
Zoro #
G4693458
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Length
3.35 in
Overall Height
6.14 in
Plate Length
1.38 in
U-Bar Arm Length
1.65 in

Details

Finish
Zinc plated
Holding Force
1050 N
Mounting Distance
0.49 in to 0.75 in
Spindle Material
Steel
Clamp Material
Steel
Type
U-bar, washers, spindle
Grip Material
Plastic

Description

GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.