Zoro Homepage

GN810.1-230-BC Vertical Toggle Clamp

  • Mfr # 810.1-230-BC

  • Zoro # G4715998


product price: $24.49
/ea

Key Features

Thread Size
M8
Finish
Zinc plated
Overall Height
7.20 in
Overall Length
4.35 in
U-Bar Arm Length
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.1-230-BC
Zoro #
G4715998
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Height
7.20 in
Overall Length
4.35 in
U-Bar Arm Length
2.28 in
Plate Length
1.69 in

Details

Finish
Zinc plated
Clamp Material
Steel
Grip Material
Plastic
Mounting Distance
0.75 in to 0.79 in
Spindle Material
Steel
Holding Force
2000 N
Type
U-bar, washers, spindle

Description

GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.