Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN810.1-330-F Vertical Toggle Clamp

  • Mfr # 810.1-330-F

  • Zoro # G4689617


product price: $29.25
/ea

Key Features

Height
218 mm
Length
130.5 mm
Finish
Zinc Plated
Features
Vertical Mounting Base
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.1-330-F
Zoro #
G4689617
UPC #
-
Country of Origin
Italy

Dimensions

Height
218 mm
Length
130.5 mm

Details

Item
Toggle Clamp
Finish
Zinc Plated
Features
Vertical Mounting Base
Material
Steel
Grip Color
Red
Grip Material
Plastic
Holding Force
2400 N

Description

GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.