Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN810.1-430-B Vertical Toggle Clamp

  • Mfr # 810.1-430-B

  • Zoro # G4698498


product price: $45.69
/ea

Key Features

Finish
Zinc Plated
Length
164 mm
Material
Steel
Features
Vertical Mounting Base
Height
268 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810.1-430-B
Zoro #
G4698498
UPC #
-
Country of Origin
Italy

Dimensions

Length
164 mm
Height
268 mm

Details

Item
Toggle Clamp
Finish
Zinc Plated
Material
Steel
Features
Vertical Mounting Base
Holding Force
2800 N
Grip Material
Plastic
Grip Color
Red

Description

GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.