Zoro Homepage

GN810.1-75-BC Vertical Toggle Clamp

  • Mfr # 810.1-75-BC

  • Zoro # G4694709


product price: $18.15
/ea

Key Features

Thread Size
M5
Overall Length
2.62 in
Finish
Zinc plated
Overall Height
4.29 in
Type
U-bar, washers, spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.1-75-BC
Zoro #
G4694709
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M5
Overall Length
2.62 in
Overall Height
4.29 in
Plate Length
1.14 in
U-Bar Arm Length
1.24 in

Details

Finish
Zinc plated
Type
U-bar, washers, spindle
Grip Material
Plastic
Mounting Distance
0.59 in to 0.63 in
Clamp Material
Steel
Spindle Material
Steel
Holding Force
750 N

Description

GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.