Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN810.4-230-VLC Vertical Toggle Clamp

  • Mfr # 810.4-230-VLC

  • Zoro # G4692520


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grip Color
Red
Grip Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.4-230-VLC
Zoro #
G4692520
UPC #
-
Country of Origin
Italy

Details

Item
Toggle Clamp
Material
Steel
Grip Color
Red
Grip Material
Plastic

Description

GN 810.4 vertical acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook arm ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the toggle clamp from the locked closed position, press the lever arm and safety hook lever arm together (one hand operation). The toggle clamp is then in the open position which can also be locked temporarily in that position via the hook of the safety hook lever arm to avoid inadvertent closing of the clamp. They work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.