Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN812-300-AV Vertical Toggle Clamp

  • Mfr # 812-300-AV

  • Zoro # G4724084


product price: $40.19
/ea

Key Features

Thread Size
M10
Overall Length
7.64 in
Overall Height
7.80 in
Finish
Zinc plated
Type
U-bar, two washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812-300-AV
Zoro #
G4724084
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Length
7.64 in
Overall Height
7.80 in
Plate Width
2.01 in
Plate Length
1.89 in
U-Bar Arm Length
2.91 in

Details

Finish
Zinc plated
Type
U-bar, two washers
Holding Force
1900 N
Grip Material
Plastic
Mounting Distance
1.18 in
Spindle Material
Steel
Clamp Material
Steel

Description

GN 812 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. They can be mounted in two planes via the dual flanged mounting base and require less space for the clamping action because the clamping arm and the operating lever move in opposite directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.