Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN813-2000-F Vertical Toggle Clamp

  • Mfr # 813-2000-F

  • Zoro # G4722727


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.66 in
Overall Height
11.69 in
Finish
Blackened
Grip Material
Plastic
Arm Length
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-2000-F
Zoro #
G4722727
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
8.66 in
Overall Height
11.69 in
Arm Length
4.72 in
Arm Width
0.79 in

Details

Finish
Blackened
Grip Material
Plastic
Clamp Material
Steel
Holding Force
20000 N

Description

GN 813 heavy duty vertical acting toggle clamps are used for applications where a very high holding force is required, such as closing of foam molds. These clamps have been designed for easy dismantling: i.e. the bearing pins are locked with circlips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.