
GN817-10-12-M16X1.5-GK-NI Indexing Plunger
Mfr # 817-10-12-M16X1.5-GK-NI
Zoro # G4706380
product price:Â $30.45
/eaKey Features
Material
Stainless Steel
Initial Load
9.5 N
Rod Length
8.5 mm
Thread Size
M16
End Load
38 N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
817-10-12-M16X1.5-GK-NI
Zoro #
G4706380
UPC #
-
Country of Origin
Germany
Dimensions
Rod Length
8.5 mm
Thread Size
M16
Plunger Dia.
10 mm
Rod Thread Size
M6
Plunger Length
12 mm
Details
Material
Stainless Steel
Initial Load
9.5 N
End Load
38 N
Handle Type
Threaded Rod
Lock Nut Material
Stainless Steel
Plunger Pin Material
Stainless Steel
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.