Shop J.W. WINCO
See all product information
Create Account
GN817-6-6-M12X1.5-B Indexing Plunger
- Mfr # 817-6-6-M12X1.5-B
- Zoro # G4658598
product price:Â
$
12.55
/ea
Key Features
Knob Type
Plastic
Material
Steel
Length
48 mm
Plunger Length
6 mm
Initial Load
6.5 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817-6-6-M12X1.5-B
- Zoro #
- G4658598
- UPC #
- -
- Country of Origin
- Germany
- Knob Type
- Plastic
- Material
- Steel
- Initial Load
- 6.5 N
- Handle Type
- Plastic Knob
- End Load
- 19 N
- Plunger Pin Material
- Steel
Dimensions
- Length
- 48 mm
- Plunger Length
- 6 mm
- Thread Size
- M12
- Knob Dia.
- 23 mm
- Plunger Dia.
- 6 mm
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.