GN817-8-12-M16X1.5-G Indexing Plunger

  • Mfr # 817-8-12-M16X1.5-G

  • Zoro # G4661504


product price: $17.15
/ea

Key Features

Pin Dia.
0.31 in
Features
With Threaded Stem, Without Lock Nut
Stroke Length
0.47 in
Thread Size
M16-1.5
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-8-12-M16X1.5-G
Zoro #
G4661504
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.31 in
Stroke Length
0.47 in
Thread Size
M16-1.5

Details

Item
Indexing Plunger
Features
With Threaded Stem, Without Lock Nut
Body Material
Steel
Pin Material
Steel

Description

GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.