GN817.2-12-15-M20X1.5-C Indexing Plunger

  • Mfr # 817.2-12-15-M20X1.5-C

  • Zoro # G4661617


product price:  $29.15
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
79 mm
Plunger Dia.
12 mm
Plunger Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817.2-12-15-M20X1.5-C
Zoro #
G4661617
UPC #
-
Country of Origin
Germany

Dimensions

Length
79 mm
Plunger Dia.
12 mm
Plunger Length
15mm
Knob Length
36 mm
Thread Size
M20
Knob Dia.
28 mm

Details

Knob Type
Plastic
Material
Steel
Plunger Pin Material
Steel
Locking
Lock-Out
Initial Load
11.5 N
End Load
40 N

Description

GN 817.2 indexing plungers feature an extended height knob. Lock-out types C / CK are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.