Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN817.2-5-5-M10X1-CK Indexing Plunger

  • Mfr # 817.2-5-5-M10X1-CK

  • Zoro # G4655910


product price: $16.85
/ea

Key Features

Pin Dia.
0.2 in
Features
Lock-Out, With Lock Nut
Stroke Length
0.2 in
Pin Material
Steel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817.2-5-5-M10X1-CK
Zoro #
G4655910
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.2 in
Stroke Length
0.2 in
Thread Size
M10-1

Details

Item
Indexing Plunger
Features
Lock-Out, With Lock Nut
Pin Material
Steel
Body Material
Steel

Description

GN 817.2 indexing plungers feature an extended height knob. Lock-out types C / CK are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.