Zoro Homepage

GN817.3-10-32-B Indexing Plunger Steel

  • Mfr # 10W32LGF

  • Zoro # G4663848


product price: $41.65
/ea

Key Features

Knob Type
Plastic
Material
Steel
Plate Length
38 mm
Plunger Pin Material
Steel
Plunger Length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W32LGF
Zoro #
G4663848
UPC #
-
Country of Origin
Germany

Dimensions

Plate Length
38 mm
Plunger Length
32 mm
Plate Width
16 mm
Plunger Dia.
10 mm
Knob Dia.
32 mm

Details

Knob Type
Plastic
Material
Steel
Plunger Pin Material
Steel
Initial Load
9.5 N
End Load
38 N

Description

GN 817.3 indexing plungers make highly accurate positioning possible, by utilizing press-fit drill bushings as a guide. The bushings are used to guide the plunger pin as well as for the indexing bore. The plunger pins and bushings are hardened and ground. Larger guide lengths further increase the precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.