Zoro Homepage

GN817.3-8-20-C Indexing Plunger Steel

  • Mfr # 8W20LGG

  • Zoro # G4678347


product price: $46.45
/ea

Key Features

Knob Type
Plastic
Material
Steel
Knob Dia.
20 mm
Initial Load
8.5 N
Plunger Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W20LGG
Zoro #
G4678347
UPC #
-
Country of Origin
Germany

Dimensions

Knob Dia.
20 mm
Plunger Dia.
8 mm
Plunger Length
20 mm
Plate Width
16 mm
Plate Length
38 mm

Details

Knob Type
Plastic
Material
Steel
Initial Load
8.5 N
End Load
28 N
Locking
Lock-Out
Plunger Pin Material
Steel

Description

GN 817.3 indexing plungers make highly accurate positioning possible, by utilizing press-fit drill bushings as a guide. The bushings are used to guide the plunger pin as well as for the indexing bore. The plunger pins and bushings are hardened and ground. Larger guide lengths further increase the precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.