Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN820-355-O Horizontal Toggle Clamp

  • Mfr # 820-355-O

  • Zoro # G4720067


product price: $31.29
/ea

Key Features

Finish
Zinc Plated
Height
83 mm
Material
Steel
Length
270 mm
Fixture Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-355-O
Zoro #
G4720067
UPC #
-
Country of Origin
Italy

Dimensions

Height
83 mm
Length
270 mm
Fixture Length
56 mm
Fixture Width
60 mm

Details

Item
Toggle Clamp
Finish
Zinc Plated
Material
Steel
Grip Material
Plastic
Grip Color
Red

Description

GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.