Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN820-455-M Horizontal Toggle Clamp

  • Mfr # 820-455-M

  • Zoro # G4717678


product price: $54.29
/ea

Key Features

Thread Size
M12
Finish
Zinc plated
Overall Length
12.17 in
Overall Height
3.88 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820-455-M
Zoro #
G4717678
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M12
Overall Length
12.17 in
Overall Height
3.88 in
Plate Width
2.56 in
U-Bar Arm Length
4.57 in
Plate Length
2.76 in

Details

Finish
Zinc plated
Spindle Material
Steel
Type
U-bar, two washers
Grip Material
Plastic
Clamp Material
Steel
Mounting Distance
1.63 in
Holding Force
3200 N

Description

GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.