Zoro Homepage

GN820.2-355-MF Horizontal Toggle Clamp

  • Mfr # 820.2-355-MF

  • Zoro # G4716515


product price: $38.15
/ea

Key Features

Thread Size
M10
Overall Height
5.31 in
Finish
Zinc plated
Overall Length
10.63 in
Clamp Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.2-355-MF
Zoro #
G4716515
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Height
5.31 in
Overall Length
10.63 in
Plate Width
2.05 in
Plate Length
2.05 in
U-Bar Arm Length
2.28 in
Arm Length
3.35 in

Details

Finish
Zinc plated
Clamp Material
Steel
Spindle Material
Steel
Holding Force
1800 N
Type
U-bar, two washers
Grip Material
Plastic
Mounting Distance
1.26 in

Description

GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.