Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN820.4-455-PL Horizontal Toggle Clamp

  • Mfr # 820.4-455-PL

  • Zoro # G4648195


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Overall Height
4.72 in
Finish
Zinc plated
Overall Length
12.05 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.4-455-PL
Zoro #
G4648195
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M12
Overall Height
4.72 in
Overall Length
12.05 in
Plate Length
2.76 in
Solid Bar Arm Length
3.94 in

Details

Finish
Zinc plated
Spindle Material
Steel
Mounting Distance
1.63 in
Type
Solid bar, clasp
Grip Material
Plastic
Clamp Material
Steel
Holding Force
3200 N

Description

GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.