Zoro Homepage

GN822-5-C-ST Mini Indexing Plunger Steel

  • Mfr # 8XRM6

  • Zoro # G4656324


product price: $8.55
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
26.5 mm
Thread Size
M8
Knob Dia.
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8XRM6
Zoro #
G4656324
UPC #
-
Country of Origin
Germany

Dimensions

Length
26.5 mm
Thread Size
M8
Knob Dia.
21 mm
Plunger Length
5 mm
Plunger Dia.
5 mm

Details

Knob Type
Plastic
Material
Steel
Locking
Lock-Out
Initial Load
4.5 N
Plunger Pin Material
Stainless Steel
End Load
12 N

Description

GN 822 mini indexing plungers feature small, compact dimensions. They are designed for installation in thin walled sheet metal applications. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.