GN822.1-4-C-ST Mini Indexing Plunger Steel
- Mfr # 822.1-4-C-ST
- Zoro # G4648089
product price:Â
$
8.49
/ea
Key Features
Pin Dia.
0.157 in
Material
Steel
Features
Lock-Out
Spring Material
Stainless Steel
Pin Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822.1-4-C-ST
- Zoro #
- G4648089
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexing Plunger
- Material
- Steel
- Features
- Lock-Out
- Spring Material
- Stainless Steel
- Pin Material
- Stainless Steel
Dimensions
- Pin Dia.
- 0.157 in
Description
GN 822.1 mini indexing plungers feature small, compact dimensions. They are designed for installation in thin walled sheet metal applications. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.