Zoro Homepage

GN822.6-6-M10-B Mini Indexing Plunger

  • Mfr # 822.6-6-M10-B

  • Zoro # G4675574


product price: $9.35
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
34 mm
Thread Size
M10
Initial Load
6 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.6-6-M10-B
Zoro #
G4675574
UPC #
-
Country of Origin
Germany

Dimensions

Length
34 mm
Thread Size
M10
Plunger Dia.
6 mm
Plunger Length
6 mm
Knob Dia.
25 mm

Details

Knob Type
Plastic
Material
Steel
Initial Load
6 N
End Load
16 N
Plunger Pin Material
Stainless Steel

Description

GN 822.6 mini indexing plungers feature small, compact dimensions. These mini indexing plungers combine a clever type of construction with a complete series of all current sizes of bolts and threads. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.