Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN822.6-7-M12-B Mini Indexing Plunger

  • Mfr # 822.6-7-M12-B

  • Zoro # G4668547


product price: $9.79
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
40.5 mm
End Load
23 N
Knob Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.6-7-M12-B
Zoro #
G4668547
UPC #
-
Country of Origin
Germany

Dimensions

Length
40.5 mm
Knob Dia.
28 mm
Plunger Dia.
7 mm
Plunger Length
7 mm
Thread Size
M12

Details

Knob Type
Plastic
Material
Steel
End Load
23 N
Initial Load
10 N
Plunger Pin Material
Stainless Steel

Description

GN 822.6 mini indexing plungers feature small, compact dimensions. These mini indexing plungers combine a clever type of construction with a complete series of all current sizes of bolts and threads. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.