Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN822.8-4-10-C Mini Indexing Plunger

  • Mfr # 822.8-4-10-C

  • Zoro # G4668145


product price: $8.81
/ea

Key Features

Knob Type
Plastic
Material
Zinc Die-Cast
Length
20.5 mm
Initial Load
4 N
Locking
Lock-Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.8-4-10-C
Zoro #
G4668145
UPC #
-
Country of Origin
Germany

Dimensions

Length
20.5 mm
Plunger Dia.
4 mm
Plate Length
15 mm
Knob Dia.
21 mm
Plate Width
35 mm
Plunger Length
10 mm

Details

Knob Type
Plastic
Material
Zinc Die-Cast
Initial Load
4 N
Locking
Lock-Out
End Load
12 N
Plunger Pin Material
Stainless Steel

Description

GN 822.8 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Type C offers a lock-out position for applications that require the plunger pin to be retracted for an extended period of time. After retracting the plunger pin, turn the knob 30 degrees, release the knob and it will stay in the retracted position via the indexing lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.