Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN822.8-6-12-C Mini Indexing Plunger

  • Mfr # 822.8-6-12-C

  • Zoro # G4673115


product price: $9.40
/ea

Key Features

Knob Type
Plastic
Material
Zinc Die-Cast
Length
25.5 mm
Plunger Pin Material
Stainless Steel
Knob Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.8-6-12-C
Zoro #
G4673115
UPC #
-
Country of Origin
Germany

Dimensions

Length
25.5 mm
Knob Dia.
25 mm
Plunger Length
12 mm
Plunger Dia.
6 mm
Plate Length
18 mm
Plate Width
40 mm

Details

Knob Type
Plastic
Material
Zinc Die-Cast
Plunger Pin Material
Stainless Steel
End Load
16 N
Locking
Lock-Out
Initial Load
6 N

Description

GN 822.8 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Type C offers a lock-out position for applications that require the plunger pin to be retracted for an extended period of time. After retracting the plunger pin, turn the knob 30 degrees, release the knob and it will stay in the retracted position via the indexing lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.