Zoro Homepage

GN822.9-6-6-B Mini Index Plunger

  • Mfr # 822.9-6-6-B

  • Zoro # G4695138


product price: $25.15
/ea

Key Features

Pin Dia.
0.24 in
Knob Type
Stainless Steel
Material
Stainless Steel
Features
Non Lock-Out, With Plastic Knob
Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.9-6-6-B
Zoro #
G4695138
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.24 in
Tip Length
0.24 in

Details

Item
Indexing Plunger
Knob Type
Stainless Steel
Material
Stainless Steel
Features
Non Lock-Out, With Plastic Knob
Pin Material
Stainless Steel
Spring Material
Stainless Steel

Description

GN 822.9 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Type C / CN offers a lock-out position for applications that require the plunger pin to be retracted for an extended period of time. After retracting the plunger pin, turn the knob 30 degrees, release the knob and it will stay in the retracted position via the indexing lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.