Zoro Homepage

GN831-100-A-NI-2 Toggle Latch Stainless

  • Mfr # 101ENH5/A

  • Zoro # G4696075


product price: $32.35
/ea

Key Features

Catch/Latch Material
Stainless Steel
Overall Length
2.13 in
Finish
Matte
Type
Without safety catch
Catch/Latch Height
Catch: 0.33 in; Latch: 0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101ENH5/A
Zoro #
G4696075
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.13 in
Catch/Latch Height
Catch: 0.33 in; Latch: 0.73 in
Catch/Latch Width
Catch: 0.87 in; Latch: 1.00 in
Mounting Hole Dia.
0.17 in

Details

Catch/Latch Material
Stainless Steel
Finish
Matte
Type
Without safety catch

Description

GN 831 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof. A versatile, low profile design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.