GN833-NI Toggle Latch, 50ENEL, Size 50, Stainless Steel
- Mfr # 50ENEL
- Zoro # G604914458
product price:Â
$
18.89
/ea
Sold in multiples of 2 for
$37.78
Key Features
Holding Capacity (Lb.)
112.4 lb
Overall Length (In.)
3.50 in
Latch
Stainless Steel
Finish
Matte
Height (In.)
0.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50ENEL
- Zoro #
- G604914458
- UPC #
- -
- Country of Origin
- Germany
- Holding Capacity (Lb.)
- 112.4 lb
- Latch
- Stainless Steel
- Finish
- Matte
- Mounting Hole Distance
- 0.55 in
Dimensions
- Overall Length (In.)
- 3.50 in
- Height (In.)
- 0.71 in
- Width
- 0.67 in
- U-Bolt Latch Length
- 1.69 in
- Mounting Hole Dia.
- 0.2 in
Description
J.w. Winco, gn833-ni toggle latch, 50enel, size 50, stainless steel features: toggle latch assembly steel version: zinc-plated steel yellow passivated stainless steel version: stainless steel european standard no. 1.4301 (american standard series 304)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.