Zoro Homepage

GN843.1-80-AS Push-Pull Toggle Clamp

  • Mfr # 843.1-80-AS

  • Zoro # G4722666


product price: $35.45
/ea

Key Features

Thread Size
M6
Finish
Zinc plated
Overall Length
2.8 in
Overall Height
2.76 in
Plunger Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843.1-80-AS
Zoro #
G4722666
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Length
2.8 in
Overall Height
2.76 in
External Thread Dia.
M16-1.5
Plunger Dia.
0.39 in

Details

Finish
Zinc plated
Plunger Material
Steel
Stroke
0.83 in
Holding Force
3000 N
Arm Material
Steel
Type
Without mounting bracket
Clamp Material
Steel
Grip Material
Plastic

Description

GN 843.1 push-pull type toggle clamps can be mounted on a mounting bracket (Type ASW) or directly on the jig via the threaded body with hex nut (Type AS). The center bushing securing method allows the operating handle to be turned to the most favorable position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.