Zoro Homepage

GN844-550-ASD Push-Pull Toggle Clamp

  • Mfr # 844-550-ASD

  • Zoro # G4723165


product price: $68.45
/ea

Key Features

Clamp Style
Counter-clockwise
Thread Size
M8
Overall Length
6-1/2 in
Material
Steel
Finish
Black lacquered, Zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844-550-ASD
Zoro #
G4723165
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Length
6-1/2 in
Overall Height
4.45 in
Mounting Hole Dia.
0.28 in
Plunger Dia.
0.55 in

Details

Clamp Style
Counter-clockwise
Material
Steel
Finish
Black lacquered, Zinc plated
Horizontal Mounting Hole Distance
1.38 in; 1.61 in
Plunger Material
Steel
Vertical Mounting Hole Distance
1.61 in
Stroke
1.65 in
Arm Material
Steel
Clamp Material
Steel
Holding Force
4500 N
Grip Material
Plastic

Description

GN 844 heavy duty push-pull type toggle clamps are known for their low height in all clamping positions. They can be used to achieve very high holding forces thanks to their massive and sturdy body. In these devices the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.