Zoro Homepage

GN850-300-T Latch Toggle Clamp Steel

  • Mfr # 850-300-T

  • Zoro # G4723366


product price: $30.15
/ea

Key Features

Clamp Style
Draw axle
Overall Length
8.86 in
Overall Height
1.93 in
Finish
Zinc plated
Mounting Hole Dia.
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-300-T
Zoro #
G4723366
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
8.86 in
Overall Height
1.93 in
Mounting Hole Dia.
0.33 in
Draw Axle Length
2.01 in

Details

Clamp Style
Draw axle
Finish
Zinc plated
Vertical Mounting Hole Distance
1.77 in
Stroke
4.09 in
Draw Hook Material
Steel
Grip Material
Plastic
Horizontal Mounting Hole Distance
1.26 in
Holding Force
3000 N
Clamp Material
Steel

Description

The draw hook of GN 850 hook type toggle clamps can be adjusted within the stroke. The circular movement of the handle is transformed into linear action of the latch. These clamps are mostly used to fasten hinged lids on containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.