Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN851-160-T-NI Latch Toggle Clamp

  • Mfr # 851-160-T-NI

  • Zoro # G4629837


product price: $37.25
/ea

Key Features

Material
Stainless Steel
Grip Material
Plastic
Grip Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-160-T-NI
Zoro #
G4629837
UPC #
-
Country of Origin
Italy

Details

Item
Toggle Clamp
Material
Stainless Steel
Grip Material
Plastic
Grip Color
Red

Description

The stroke of the U-bolt latch of GN 851 horizontal latch type toggle clamps can be adjusted within its range. The circular movement of the handle is transformed into linear action of the latch. These clamps are mostly used to fasten hinged lids on containers. In the clamped position the U-bolt latch with clamping arm is parallel to the plane of the operating handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.